Shop WORLD DRYER

Automatic Hand Dryer, 8 sec Dry, 80, 110 to 120V AC, Black, Gloss

  • Mfr # K-162P2

  • Zoro # G6674083


product price: 
$
700.00
/ea
Free Shipping & Returns

Key Features

Nozzle
Fixed
Cover Material
Aluminum
Dryer Activation
Automatic
Dry Time
8 sec
Amps
3.3/10
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
K-162P2
Zoro #
G6674083
UPC #
663034261092
Country of Origin
Multiple
Item
Hand Dryer
Nozzle
Fixed
Cover Material
Aluminum
Dryer Activation
Automatic
Color
Black
Dry Time
8 sec
Amps
3.3/10
Voltage
110 to 120V AC
ADA Compliant
No
Sound Level dB
80
Mounting
Surface
Air Flow Rate
78 cfm
Watts
400/1200
Max. Air Temp.
140 Degrees F
Standards
CE, Green Restaurants Certification, GSA, UL/CUL Listed
Features
Antimicrobial Technology Inhibits the Growth of Bacteria, Mold and Fungus
Finish
Gloss
Includes
Cover, Security Wrench
Product Type
Hand Dryer
Sound Level
56 dBA
Maximum Air Temperature
140 Degrees F
Current
10 A
Compatible with HEPA Filter
No
Includes HEPA Filter
No
Mount Type
Surface
Heat Setting Levels
High
Wattage
1,200 W
Nozzle Style
Fixed

Description

Hand Dryer, Dry Time 8 sec, Cover Material Aluminum, Color Black, ADA Compliant No, Sound Level 56 dBA, Voltage 110 to 120V AC, Heat Setting Levels High, Compatible with HEPA Filter No, Includes HEPA Filter No, Dryer Activation Automatic, Nozzle Style Fixed, Mount Type Surface, Finish Gloss, Standards CE, Green Restaurants Certification, GSA, UL/CUL Listed, Includes Cover, Security Wrench, Air Flow Rate 78 cfm, Maximum Air Temperature 140 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.