This item is Discontinued.

World Dryer SMARTdri Plus Automatic Hand Dryer, White Aluminum, 208/240V K4-974P2

This item is Discontinued.

World Dryer

SMARTdri Plus Automatic Hand Dryer, White Aluminum, 208/240V (Discontinued)

Mfr # K4-974P2
Zoro # G105810617
Country of Origin China
Category Hand Dryers
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
K4-974P2
Zoro #
G105810617
UPC #
-
Country of Origin
China

Description

Smartdri plus hand dryers use 40% less energy than competitive high speed hand dryers and only 12% energy of traditional dryers. Smartdri's proprietary motor technology offers long service life. The intelligent on/off heating and 3-speed motor controls optimize energy efficiency and user comfort. Features high intensity, single-port nozzle that delivers a focused dry. Automatic operation promotes hand hygiene. 10 second drying time. 208-240v. Aluminum construction, white finish. features: high-speed, dries in as little as 10 seconds efficient design uses 80% less energy than conventional hand dryers adjusts between on/off heating and 3-speed motor controls to optimize sound, comfort and energy efficiency automatic infrared sensor features a 30-second anti-vandal shut-off antimicrobial technology enhances sanitation and extends life of the motor motor lasts up to 3 times longer than the competition easy installation reduces up-front costs high-intensity single-port nozzle die-cast aluminum cover in white epoxy finish stands up to wear runs on 208-240v (60 hz) power

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews