Shop WORLD KITCHEN

205045 3 Steel Lightweight Step Stool; 225 lbs

  • Mfr # 205045
  • Zoro # G904039684

product price: 
$
151.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
205045
Zoro #
G904039684
UPC #
722571010713
Country of Origin
China

Description

Rubbermaid, 3 Step Steel Stepstool, Perfect Tool For When You Need A Little Extra Height To Reach Items In The Kitchen, Bathroom, Office, Or Garage, Durable Round Tube Steel Frame & Spacious Steel Platform Step With Tread Inserts To Provide Improved Traction, s Easy Simply Fold Out & The Top Step Automatically Locks Into Place, 14 LB Lightweight Design & Soft Comfort Grip, Large Non-Slip, Non-Marring Feet To Keep It In Place & Will Make You Feel Safe & Comfortable Getting To Those Hard To Reach Places, Stepstool Has A Weight Capacity Of 225 LB & Type 2 ANSI Duty Rating, Slim Profile Make It Easy To Store.

Specifications
  • Weight: 13 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.