This item is Discontinued.
This item is Discontinued.
240V Industrial Heater (Discontinued)
Mfr #
CZ273
Zoro #
G708194961
UPC # 75877201843
Country of Origin China
Category Portable Electric Heaters
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CZ273
- Zoro #
- G708194961
- UPC #
- 75877201843
- Country of Origin
- China
Description
240V Comfort Zone Industrial heater Designed for use in harsh environments and using fanforced air operation, this easy to use, portable heater distributes heat across a wide area to keep your space comfortable It is crafted with a tough, heavy gauge steel body allowing it to stand up to sudden temperature drops and spikes it can encounter in poorly insulated areas With the adjustable tilt angle feature, you can easily change the angle of airflow to target heat where you need it most The adjustable thermostat control on this 3,600W, portable industrial heater offers customized heating output, optimizing performance to suit your environment and provide personalized comfort 208240Volt space heater comes with a power cord and NEMA 620P Plug and features a padded handle with integral cord wrap for easy storage when not in use All Comfort Zone industrial products are designed and tested to meet global quality standards including UL, ETL, SAA, CE, CSA and NOM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.