This item is Discontinued.

World & Main 6000W HD Indust Heater CZ225ERG

This item is Discontinued.

World & Main

6000W HD Indust Heater (Discontinued)

Mfr # CZ225ERG
Zoro # G708194985
UPC # 75877202758
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CZ225ERG
Zoro #
G708194985
UPC #
75877202758
Country of Origin
China

Description

Charcoal Gray, 6,000W, Heavy Duty Industrial Heater ceiling mount 2 heat levels Digital thermostat and remote control, fan forced heat Digital display shows current and set temperature 12 hour timer with autoshutoff Electronic temperature limiter for dualprotection Hardwired 208480V connection adjustable louvers to direct output adjustable installation angle Heavy Duty steel body and fully enclosed motor for harsh conditions low 208V for NYC Conforms to OSHA and NEC Safety overheat protection system Fan shutoff delay ETL approved for the US and Canada

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.