This item is Discontinued.

World Marketing Of America World Marketing XTR4000 5120 BTU Workspace Heater XTR4000

This item is Discontinued.

World Marketing Of America

World Marketing XTR4000 5120 BTU Workspace Heater (Discontinued)

Mfr # XTR4000
Zoro # G003853396
UPC # 13204040000
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
XTR4000
Zoro #
G003853396
UPC #
13204040000
Country of Origin
China

Description

Portable Corded 5120 BTU Workspace Heater. 120V, 15 amps, 1500 W, 6' cord. PTC ceramic heat element, grounded plug. Heats up to 300 square feet. Delayed fan. Safety overheat/tip-over shut-off. Dual heat settings. Carry handle. Insulated cabinet.

Features
  • 1 x 4000 @ 1 ohm
  • 8000 Watts Nominal Power
  • 16000 Watts Max Power
  • Dimensions: 9-1/4 x 2-1/2 x 21-1/2
  • Classic Orion Industrial Design
  • All MOSFET Power Supply and Output Stage
  • IntelliQ Bass Optimization Circuit and Remote Gain Control (XTR5002, XTR5004)
  • Heavy Gauge Direct-Wire High Current Power and Speaker Terminals
  • 12dB/Octave Low-Pass Filter
Specifications
  • Voltage: 120V
  • Amps: 15 amps
  • Watts: 1500W
  • Cord Length: 6'
  • Heats: up to 300 sq ft.
  • Weight: 5 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.