
Floral Tropical Reversible Recycled Plastic 5' X 7' Navy Outdoor Rug
Mfr # 6075NAVY5X7
Zoro # G613073214
product price:Â $71.89
/eaKey Features
Pattern
Floral
Material
Polypropylene
Shape
Rectangular
Length (In.)
84 in
Width (In.)
60 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
6075NAVY5X7
Zoro #
G613073214
UPC #
847918133334
Country of Origin
India
Dimensions
Size
5 ft x 7 ft
Length (In.)
84 in
Width (In.)
60 in
Thickness
0.1 in
Details
Color
Navy
Pattern
Floral
Material
Polypropylene
Shape
Rectangular
UV Resistant
Yes
Features
Stain Resistant; Water Resistant; Hose Washable
Stain Resistant
Yes
Back Material
Synthetic
Water Resistant
Yes
Includes
Area Rug
Description
Revitalize your indoor or outdoor spaces with our Polypropylene Indoor/Outdoor Reversible Straw Area Rug, featuring a modern floral design and vibrant colors. Maintenance is a breeze-simply rinse with a garden hose and soapy water, then air dry. Tailored for both indoor and outdoor use, this collection is perfect for enhancing the aesthetic of Patios, RVs, camping areas, patio decks, sunrooms, playrooms, pet mats, kid's mats, during travels, picnics, casual hikes, and beach trips.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.