
Geometric Bohemian Indoor/Outdoor Area Rug 8 ft Round Gray
Mfr # 5566GRAY8RND
Zoro # G722734556
product price: $206.99
/ea
Free Shipping & Returns
Key Features
Size
8' Round
Color
Gray
Style
Floral
Material
Polypropylene
Shape
Round
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
5566GRAY8RND
Zoro #
G722734556
UPC #
847918145368
Country of Origin
Türkiye
Dimensions
Size
8' Round
Length (In.)
94 in
Width (In.)
94 in
Thickness
0.28 in
Details
Color
Gray
Style
Floral
Material
Polypropylene
Shape
Round
Item
Indoor/Outdoor Area Rug
Includes
Indoor/Outdoor Area Rug
Backing Material
Polypropylene
Machine Washable
No
Description
Liven up your indoor or outdoor decor with our Bohemian-Inspired Eclectic Indoor/Outdoor Rug, a perfect fusion of tribal artistry and vibrant color. Showcasing a bold geometric design with rich tones, this rug adds personality and warmth to any space - from living rooms and dining areas to patios, balconies, and sunrooms. Crafted from durable, weather-resistant polypropylene, this rug is built to endure everyday wear while maintaining its striking appearance. It’s easy to maintain - simply rinse with a garden hose, use soapy water, and air dry to restore its fresh look. Designed for indoor and outdoor use, it resists fading, moisture, and dirt, ensuring long-lasting beauty season after season. Available in a range of sizes and shapes, including round rugs, oval rugs, square rugs, runner rugs, and small mats, the Bohemian Eclectic Collection offers versatile options to complement any layout or decor theme. With its flatwoven texture, vibrant tribal pattern, and low-maintenance design, this rug effortlessly blends boho charm, durability, and modern practicality - perfect for any indoor or outdoor setting.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.