
Palm Frond Indoor/Outdoor Area Rug 12 ft x 15 ft Blue
Mfr # 5550BLUE12X15
Zoro # G122735191
product price:Â $536.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Key Features
Color
Blue
Style
Floral
Material
Polypropylene
Shape
Rectangle
Length (In.)
180 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
5550BLUE12X15
Zoro #
G122735191
UPC #
847918145450
Country of Origin
TĂ¼rkiye
Dimensions
Size
12' x 15'
Length (In.)
180 in
Width (In.)
144 in
Thickness
0.28 in
Details
Color
Blue
Style
Floral
Material
Polypropylene
Shape
Rectangle
Item
Indoor/Outdoor Area Rug
Machine Washable
No
Includes
Indoor/Outdoor Area Rug
Backing Material
Polypropylene
Description
Liven up your indoor or outdoor decor with our Modern Tropical Floral Rug, designed to bring a burst of color and island-inspired style to any space. Featuring a lush palm frond pattern and vibrant tropical tones, this rug instantly transforms patios, balconies, or interior spaces into a lively retreat. Crafted from durable, weather-resistant polypropylene, this rug offers the perfect blend of beauty and practicality. It’s easy to maintain - simply rinse with a garden hose and air dry for a fresh, renewed look. Designed for indoor and outdoor use, it resists moisture, fading, and everyday wear, making it ideal for living rooms, dining areas, sunrooms, kitchens, patios, balconies, and entryways. Available in a variety of sizes and shapes, including round rugs, oval rugs, square rugs, runner rugs, and small mats, the Tropical Floral Collection adds energy and warmth to any indoor or outdoor setting. Bring the essence of paradise to your home with this modern tropical rug - where vibrant design, durability, and effortless maintenance meet in perfect harmony.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.