
Female Pipe to Male Metric Straight Thread Adapter
Mfr # 7045X06X18
Zoro # G303654075
product price:Â $8.39
/eaKey Features
Fitting Thread Type 2
SAE Metric
Fitting Thread Type 1
NPT
Fitting Thread Size 1
3/8-18
Fitting Thread Size 2
M18X1.5
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
7045X06X18
Zoro #
G303654075
UPC #
-
Country of Origin
China
Dimensions
Fitting Thread Size 1
3/8-18
Fitting Thread Size 2
M18X1.5
Hex Size
0.945
Overall Length
1.418
Hex Size (mm)
24.003
Overall Length (mm)
36.0172
Details
Fitting Thread Type 2
SAE Metric
Fitting Thread Type 1
NPT
Material
Steel
Standards
International conversion fittings meet SAE J514, SAE J1453, SAE 1926, and ISO 1179 specifications.
End 2 Connection Type
Male
Body Material
Steel
Adapter Type
Elbow and Straights
End 1 Connection Type
Female
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.