
Flareless 90 Degree Swivel Elbow Stainless Steel
Mfr # C6500X08X08SS
Zoro # G100452188
product price:Â $44.45
/eaKey Features
Fitting Thread Type 1
Flareless Bite Type
Fitting Thread Size 1
3/4-16
Hex Size
0.75
Use With
Compatible with SAE Fittings
Fitting Thread Size 2
3/4-16
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
C6500X08X08SS
Zoro #
G100452188
UPC #
-
Country of Origin
China
Dimensions
Fitting Thread Size 1
3/4-16
Hex Size
0.75
Fitting Thread Size 2
3/4-16
Details
Fitting Thread Type 1
Flareless Bite Type
Use With
Compatible with SAE Fittings
Standards
Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications.
Material
Stainless Steel
Fitting Thread Type 2
Flareless Bite Type
Weight
0.192
Adapter Type
Compression Elbow & Straights
Body Material
Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.