Hose Barb to Male Pipe 45 Deg. Elbow Hose Connector

  • Mfr # 4503X08X06

  • Zoro # G303654297


product price:  $7.95
/ea

Key Features

Hex Size
0.813
Material
Steel
Fitting Thread Type 1
Hose Barb
Fitting Thread Size 1
3/8-18
Standards
Beaded Hose Barb fittings meet SAE J514 and SAE J1231 specifications.
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
4503X08X06
Zoro #
G303654297
UPC #
-
Country of Origin
China

Dimensions

Hex Size
0.813
Fitting Thread Size 1
3/8-18
Hex Size (mm)
20.6502

Details

Material
Steel
Fitting Thread Type 1
Hose Barb
Standards
Beaded Hose Barb fittings meet SAE J514 and SAE J1231 specifications.
Fitting Thread Type 2
NPT
Weight
0.1307
Body Material
Steel
End 2 Connection Type
Male
Adapter Type
Hose Fittings / Hose Ends

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.