
JIC to O-Ring 90 Degree Elbow Stainless Steel
Mfr # 6801X12X10SS
Zoro # G000452332
product price:Â $56.79
/eaKey Features
Fitting Thread Type 1
JIC 37 Degrees Flare
Material
Stainless Steel
Standards
Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications.
Fitting Thread Size 2
7/8-14
Fitting Thread Type 2
SAE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
6801X12X10SS
Zoro #
G000452332
UPC #
-
Country of Origin
China
Dimensions
Fitting Thread Size 2
7/8-14
Fitting Thread Size 1
1-1/16-12
Hex Size
1.063
Hex Size (mm)
27.0002
Details
Fitting Thread Type 1
JIC 37 Degrees Flare
Material
Stainless Steel
Standards
Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications.
Fitting Thread Type 2
SAE
Weight
0.54
End 2 Connection Type
Male Adjustable
Adapter Type
Elbow and Straights
End 1 Connection Type
Male
Body Material
Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.