
JIC to O-Ring 90 Degree Elbow Stainless Steel
Mfr # 6801X20X20SS
Zoro # G300452360
product price:Â $122.99
/ea
Free Shipping & Returns
Key Features
Fitting Thread Size 1
1-5/8-12
Fitting Thread Size 2
1-5/8-12
Standards
Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications.
Fitting Thread Type 1
JIC 37 Degrees Flare
Hex Size
1.625
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
6801X20X20SS
Zoro #
G300452360
UPC #
-
Country of Origin
China
Dimensions
Fitting Thread Size 1
1-5/8-12
Fitting Thread Size 2
1-5/8-12
Hex Size
1.625
Hex Size (mm)
41.275
Details
Standards
Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications.
Fitting Thread Type 1
JIC 37 Degrees Flare
Material
Stainless Steel
Fitting Thread Type 2
SAE
Weight
1.536
End 2 Connection Type
Male Adjustable
Body Material
Stainless Steel
End 1 Connection Type
Male
Adapter Type
Elbow and Straights
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.