
Male British Standard Pipe Parallelto Female British Standard Pipe Parallel Swivel Straight
Mfr # 9024X12X12
Zoro # G203655127
product price:Â $10.85
/eaKey Features
Fitting Thread Type 1
BSPP
Fitting Thread Size 1
3/4-14
Standards
International conversion fittings meet SAE J514, SAE J1453, SAE 1926, and ISO 1179 specifications.
Fitting Thread Type 2
BSPP
Fitting Thread Size 2
3/4-14
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
9024X12X12
Zoro #
G203655127
UPC #
-
Country of Origin
China
Dimensions
Fitting Thread Size 1
3/4-14
Fitting Thread Size 2
3/4-14
Overall Length
1.75
Hex Size
1.26
Hex Size (mm)
32.004
Overall Length (mm)
44.45
Details
Fitting Thread Type 1
BSPP
Standards
International conversion fittings meet SAE J514, SAE J1453, SAE 1926, and ISO 1179 specifications.
Fitting Thread Type 2
BSPP
Material
Steel
End 1 Connection Type
Male
Adapter Type
Elbow and Straights
End 1 Hex (Metric)
32.004
End 1 Hex
1.26
Body Material
Steel
End 2 Connection Type
Female Swivel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.