
Male Flat Face O-Ring to Braze-On Bore Straight
Mfr # 4315X12X14
Zoro # G703656402
product price:Â $7.55
/eaKey Features
Fitting Gender
Male
Length
0.827
Fitting Thread Type 1
ORFS
Hex Size
1.375
Overall Length
1.322
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
4315X12X14
Zoro #
G703656402
UPC #
-
Country of Origin
China
Dimensions
Length
0.827
Hex Size
1.375
Overall Length
1.322
Fitting Thread Size 1
1-3/16-12
Hex Size (mm)
34.925
Overall Length (mm)
33.5788
Details
Fitting Gender
Male
Fitting Thread Type 1
ORFS
Standards
Steel O Ring Face Seal Fittings meet SAE J1453, SAE J1926 and ISO 8434 specifications.
Fitting Thread Type 2
Braze-On Bore
Material
Steel
Weight
0.3414
Body Material
Steel
End Style
ORFS
End 1 Connection Type
Male
Adapter Type
Elbow and Straights
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.