
Male Flat Face O-Ring to Male Flat Face O-Ring 90 Degree Union Elbow
Mfr # 4505X04X04
Zoro # G603653631
product price:Â $2.85
/ea
Sold in multiples of 4 for $11.40
Key Features
Fitting Gender
Male
Fitting Thread Type 1
ORFS
Fitting Thread Size 2
9/16-18
Material
Steel
Fitting Thread Type 2
ORFS
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
4505X04X04
Zoro #
G603653631
UPC #
-
Country of Origin
China
Dimensions
Fitting Thread Size 2
9/16-18
Fitting Thread Size 1
9/16-18
Hex Size
0.56
Hex Size (mm)
14.224
Details
Fitting Gender
Male
Fitting Thread Type 1
ORFS
Material
Steel
Fitting Thread Type 2
ORFS
Standards
Steel O Ring Face Seal Fittings meet SAE J1453, SAE J1926 and ISO 8434 specifications.
Weight
0.1024
End Style
ORFS
Adapter Type
Elbow and Straights
Body Material
Steel
End 2 Connection Type
Male
End 1 Connection Type
Male
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.