
Male Flat Face O-Ring to Male O-Ring Boss 45 Degree Elbow
Mfr # 4365X10X08
Zoro # G303655263
product price:Â $9.49
/eaKey Features
Fitting Gender
Male
Fitting Thread Type 2
SAE
Standards
Steel O Ring Face Seal Fittings meet SAE J1453, SAE J1926 and ISO 8434 specifications.
Fitting Thread Type 1
ORFS
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
4365X10X08
Zoro #
G303655263
UPC #
-
Country of Origin
China
Dimensions
Hex Size
1.06
Fitting Thread Size 2
3/4-16
Fitting Thread Size 1
1-14
Hex Size (mm)
26.924
Details
Fitting Gender
Male
Fitting Thread Type 2
SAE
Standards
Steel O Ring Face Seal Fittings meet SAE J1453, SAE J1926 and ISO 8434 specifications.
Fitting Thread Type 1
ORFS
Material
Steel
Weight
0.408
End 2 Connection Type
Male
End 1 Connection Type
Male
Body Material
Steel
End Style
ORFS
Adapter Type
Elbow and Straights
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.