
Male Flat Face O-Ring to Male O-Ring Boss Adjustable 90 Degree Elbow
Mfr # 4515X06X06
Zoro # G703655009
product price:Â $4.29
/ea
Sold in multiples of 2 for $8.58
Key Features
Fitting Gender
Male
Hex Size
0.67
Fitting Thread Size 2
9/16-18
Material
Steel
Fitting Thread Type 2
SAE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
4515X06X06
Zoro #
G703655009
UPC #
-
Country of Origin
China
Dimensions
Hex Size
0.67
Fitting Thread Size 2
9/16-18
Fitting Thread Size 1
11/16-16
Hex Size (mm)
17.018
Details
Fitting Gender
Male
Material
Steel
Fitting Thread Type 2
SAE
Fitting Thread Type 1
ORFS
Standards
Steel O Ring Face Seal Fittings meet SAE J1453, SAE J1926 and ISO 8434 specifications.
Weight
0.2288
Adapter Type
Elbow and Straights
End Style
ORFS
End 2 Connection Type
Male Adjustable
End 1 Connection Type
Male
Body Material
Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.