Male Flat Face O-Ring to Male Pipe 90 Degree Elbow

  • Mfr # 4405X06X06

  • Zoro # G103655968


product price:  $3.89
/ea
Sold in multiples of 2 for $7.78

Key Features

Fitting Gender
Male
Fitting Thread Type 2
NPT
Hex Size
0.75
Material
Steel
Fitting Thread Size 1
11/16-16
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4405X06X06
Zoro #
G103655968
UPC #
-
Country of Origin
China

Dimensions

Hex Size
0.75
Fitting Thread Size 1
11/16-16
Fitting Thread Size 2
3/8-18
Hex Size (mm)
19.05

Details

Fitting Gender
Male
Fitting Thread Type 2
NPT
Material
Steel
Standards
Steel O Ring Face Seal Fittings meet SAE J1453, SAE J1926 and ISO 8434 specifications.
Fitting Thread Type 1
ORFS
Weight
0.1862
End 2 Connection Type
Male
End Style
ORFS
Adapter Type
Elbow and Straights
Body Material
Steel
End 1 Connection Type
Male

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.