
Male JIC to Male British Standard Pipe Parallel 90 Degree Elbow
Mfr # 7202X10X12
Zoro # G403656108
product price:Â $18.25
/eaKey Features
Standards
International conversion fittings meet SAE J514, SAE J1453, SAE 1926, and ISO 1179 specifications.
Fitting Thread Size 1
7/8-14
Hex Size
1.063
Fitting Thread Type 2
BSPP
Fitting Thread Size 2
3/4-14
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
7202X10X12
Zoro #
G403656108
UPC #
-
Country of Origin
China
Dimensions
Fitting Thread Size 1
7/8-14
Hex Size
1.063
Fitting Thread Size 2
3/4-14
Hex Size (mm)
27.0002
Details
Standards
International conversion fittings meet SAE J514, SAE J1453, SAE 1926, and ISO 1179 specifications.
Fitting Thread Type 2
BSPP
Material
Steel
Fitting Thread Type 1
JIC 37 Degrees Flare
Adapter Type
Elbow and Straights
End 2 Connection Type
Male
End 1 Connection Type
Male
Body Material
Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.