
Male JIC to Male O-Ring Boss Adjustable 45 Deg. Elbow
Mfr # F5365X04X04
Zoro # G203653802
product price:Â $2.99
/ea
Sold in multiples of 3 for $8.97
Key Features
Fitting Thread Size 1
7/16-20
Fitting Thread Type 1
JIC 37 Degrees Flare
Fitting Thread Type 2
SAE
Standards
Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
Hex Size
0.438
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
F5365X04X04
Zoro #
G203653802
UPC #
-
Country of Origin
China
Dimensions
Fitting Thread Size 1
7/16-20
Hex Size
0.438
Fitting Thread Size 2
7/16-20
Hex Size (mm)
11.1252
Details
Fitting Thread Type 1
JIC 37 Degrees Flare
Fitting Thread Type 2
SAE
Standards
Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
Material
Steel
Weight
0.07
End 1 Connection Type
Male
Body Material
Steel
End 2 Connection Type
Male Adjustable
Adapter Type
Elbow and Straights
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.