
Male O-Ring Boss Adjustable to Female Flat Face O-Ring 90 Degree Elbow
Mfr # FS6809X08X08
Zoro # G103655913
product price:Â $7.99
/eaKey Features
Fitting Gender
Male
Fitting Thread Size 2
13/16-16
Fitting Thread Size 1
3/4-16
Fitting Thread Type 2
ORFS
Fitting Thread Type 1
SAE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
FS6809X08X08
Zoro #
G103655913
UPC #
-
Country of Origin
China
Dimensions
Fitting Thread Size 2
13/16-16
Fitting Thread Size 1
3/4-16
Hex Size
0.75
Hex Size (mm)
19.05
Details
Fitting Gender
Male
Fitting Thread Type 2
ORFS
Fitting Thread Type 1
SAE
Material
Steel
Standards
Steel O Ring Face Seal Fittings meet SAE J1453, SAE J1926 and ISO 8434 specifications.
Weight
0.37
Adapter Type
Elbow and Straights
End Style
ORFS
Body Material
Steel
End 2 Connection Type
Female Swivel
End 1 Connection Type
Male Adjustable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.