
Male O-Ring Boss to Female Pipe Straight Adapter
Mfr # 3269X20X16
Zoro # G903655809
product price:Â $13.75
/eaKey Features
Fitting Thread Size 1
1-5/8-12
Overall Length
2.106
Material
Steel
Fitting Thread Size 2
1-11-1/2
Fitting Thread Type 1
SAE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
3269X20X16
Zoro #
G903655809
UPC #
-
Country of Origin
China
Dimensions
Fitting Thread Size 1
1-5/8-12
Overall Length
2.106
Fitting Thread Size 2
1-11-1/2
Hex Size
1.875
Overall Length (mm)
53.4924
Hex Size (mm)
47.625
Details
Material
Steel
Fitting Thread Type 1
SAE
Standards
Steel pipe fitting fittings meet SAE J514 specifications.
Fitting Thread Type 2
NPT
Weight
0.458
End 2 Connection Type
Female
Body Material
Steel
End 1 Connection Type
Male
Adapter Type
Elbow and Straights
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.