
Male O-Ring Boss to Male Pipe Straight Adapter
Mfr # 3249X06X08
Zoro # G603654508
product price:Â $3.85
/ea
Sold in multiples of 3 for $11.55
Key Features
Material
Steel
Overall Length
1.481
Fitting Thread Type 1
SAE
Hex Size
0.875
Standards
Steel pipe fitting fittings meet SAE J514 specifications.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
3249X06X08
Zoro #
G603654508
UPC #
-
Country of Origin
China
Dimensions
Overall Length
1.481
Hex Size
0.875
Fitting Thread Size 2
1/2-14
Fitting Thread Size 1
9/16-18
Overall Length (mm)
37.6174
Hex Size (mm)
22.225
Details
Material
Steel
Fitting Thread Type 1
SAE
Standards
Steel pipe fitting fittings meet SAE J514 specifications.
Fitting Thread Type 2
NPT
Weight
0.1237
Body Material
Steel
End 2 Connection Type
Male
Adapter Type
Elbow and Straights
End 1 Connection Type
Male
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.