
Male Pipe to Female Pipe Expander Stainless Steel
Mfr # 5405X06X04SS
Zoro # G400452055
product price:Â $13.39
/eaKey Features
Standards
Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications.
Fitting Thread Type 1
NPT
Overall Length
1.41
Fitting Thread Type 2
NPT
Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
5405X06X04SS
Zoro #
G400452055
UPC #
-
Country of Origin
China
Dimensions
Overall Length
1.41
Fitting Thread Size 1
1/4-18
Fitting Thread Size 2
3/8-18
Hex Size
0.75
Hex Size (mm)
19.05
Overall Length (mm)
35.814
Details
Standards
Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications.
Fitting Thread Type 1
NPT
Fitting Thread Type 2
NPT
Material
Stainless Steel
End 2 Connection Type
Male
Adapter Type
Elbow and Straights
Body Material
Stainless Steel
End 1 Connection Type
Female
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.