
Male Pipe To Female Pipe Swivel 45 Degree Elbow
Mfr # 9355X24X24
Zoro # G803655251
product price:Â $42.49
/eaKey Features
Fitting Thread Size 2
1-1/2-11-1/2
Hex Size
1.875
Material
Steel
Fitting Thread Size 1
1-1/2-11-1/2
Fitting Thread Type 2
NPT Swivel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
9355X24X24
Zoro #
G803655251
UPC #
-
Country of Origin
China
Dimensions
Fitting Thread Size 2
1-1/2-11-1/2
Hex Size
1.875
Fitting Thread Size 1
1-1/2-11-1/2
Hex Size (mm)
47.625
Details
Material
Steel
Fitting Thread Type 2
NPT Swivel
Fitting Thread Type 1
NPT
Standards
Steel pipe fitting fittings meet SAE J514 specifications.
Weight
1.29
End 1 Connection Type
Male
End 1 Hex
2.125
End 1 Hex (Metric)
53.975
Body Material
Steel
End 2 Connection Type
Female
Adapter Type
Elbow and Straights
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.