
Male Pipe to Male Pipe 90 Deg. Elbow
Mfr # F3529X04X04
Zoro # G603653969
product price:Â $2.79
/ea
Sold in multiples of 4 for $11.16
Key Features
Hex Size
0.56
Fitting Thread Type 2
NPT
Material
Steel
Fitting Thread Type 1
NPT
Standards
Steel pipe fitting fittings meet SAE J514 specifications.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
F3529X04X04
Zoro #
G603653969
UPC #
-
Country of Origin
China
Dimensions
Hex Size
0.56
Fitting Thread Size 1
1/4-18
Fitting Thread Size 2
1/4-18
Hex Size (mm)
14.224
Details
Fitting Thread Type 2
NPT
Material
Steel
Fitting Thread Type 1
NPT
Standards
Steel pipe fitting fittings meet SAE J514 specifications.
Weight
0.1
Adapter Type
Elbow and Straights
Body Material
Steel
End 1 Connection Type
Male
End 2 Connection Type
Male
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.