
Male Pipe to Male Pipe to Female Pipe Branch Tee
Mfr # 5601X04X04X04
Zoro # G603655512
product price:Â $6.15
/ea
Sold in multiples of 2 for $12.30
Key Features
Fitting Thread Type 1
NPT
Fitting Thread Type 2
NPT
Fitting Thread Size 1
1/4-18
Fitting Thread Size 2
1/4-18
Standards
Steel pipe fitting fittings meet SAE J514 specifications.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
5601X04X04X04
Zoro #
G603655512
UPC #
-
Country of Origin
China
Dimensions
Fitting Thread Size 1
1/4-18
Fitting Thread Size 2
1/4-18
Hex Size
0.75
Hex Size (mm)
19.05
Details
Fitting Thread Type 1
NPT
Fitting Thread Type 2
NPT
Standards
Steel pipe fitting fittings meet SAE J514 specifications.
Material
Steel
Weight
0.19
Adapter Type
Tee Adapters
End 3 Thread
1/4-18
End 3 Connection Type
Female
End 3 Style
NPT
Body Material
Steel
End 1 Connection Type
Male
End 2 Connection Type
Male
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.