
ORFS to Male Pipe Connector Stainless Steel
Mfr # FS2404X08X08SS
Zoro # G200452101
product price:Â $21.99
/eaKey Features
Fitting Gender
Male
Standards
Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications.
Material
Stainless Steel
Overall Length
1.64
Fitting Thread Type 2
NPT
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
FS2404X08X08SS
Zoro #
G200452101
UPC #
-
Country of Origin
China
Dimensions
Overall Length
1.64
Fitting Thread Size 2
1/2-14
Hex Size
0.875
Fitting Thread Size 1
13/16-16
Hex Size (mm)
22.225
Overall Length (mm)
41.656
Details
Fitting Gender
Male
Standards
Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications.
Material
Stainless Steel
Fitting Thread Type 2
NPT
Fitting Thread Type 1
ORFS
Weight
0.1822
Adapter Type
Elbow and Straights
End 1 Connection Type
Male
End 2 Connection Type
Male
Body Material
Stainless Steel
End Style
ORFS
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.