Shop WORLDWIDE ELECTRIC
Create Account
General Purpose Motor, ODP w/Rigid Base, 1.5 HP, 3600 RPM
- Mfr # ODP-1.5-36-143T
- Zoro # G404937077
product price:Â
$
684.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ODP-1.5-36-143T
- Zoro #
- G404937077
- UPC #
- -
- Country of Origin
- China
Description
Worldwide electric's open drip proof (odp) motors are designed and engineered for use in hvac and refrigeration equipment, air compressors, and general purpose installations where cooler-running, non-enclosed motors are ideal. Worldwide electric premium efficiency odp motors are available in horsepower ratings from 1/2 to 125 and feature ip23 degree of protection and a double vacuum pressure impregnation process for winding insulation. These motors are an ideal solution for a wide range of industrial and commercial needs. features: 1/2-125 hp 3600, 1800, 1200 rpm 208-230/460 volt, 60 hz 190/380 volt, 50 hz open drip proof (odp) enclosure rolled steel frame (1/2-50 hp) cast iron frame (60-100 hp) ip23 protection 1.15 sf (1.0 sf for 50 hz applications) class f insulation rigid base (56c-face with removable base) premium efficiency class b temperature rise inverter duty, 10:1 ct / 20:1 vt (1.0 sf) inverter grade magnet wire meets or exceeds nema mg-1 part 31 pre-drilled and tapped drive endbells on 143t frame and up to accept inpro current diverter rings; no machining required, simple and easy installation exclusive double vacuum pressure impregnation (vpi) insulation system double drilled feet to accommodate mounting flexibility (143t-404t) 254t and larger are suitable for f1 to f2 conversion
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.