Shop WORLDWIDE ELECTRIC
Additional $390.00 delivery surcharge applies per item.
See details
Create Account
T-Frame Motor PEWWE100-18-405TSBB, GP, TEFC, Rigid, 3 PH, 405TS, 115 FLA
- Mfr # PEWWE100-18-405TSBB
- Zoro # G605642695
product price:Â
$
9,538.99
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
- PEWWE100-18-405TSBB
- Zoro #
- G605642695
- UPC #
- -
- Country of Origin
- China
Description
Worldwide electric t-frame motor pewwe100-18-405tsbb, gp, tefc, rigid, 3 ph, 405ts, 115 fla features 25 - 300 hp 1800 and 1200 rpm 208-230/460 volt (25 - 200 hp) 460 volt (250 - 300 hp) tefc enclosure 1.15 service factor class f insulation rigid base factory short shaft eisa-compliant - high efficiency nema design c - high torque (25 - 200 hp) suitable for 50 hz operation with 1.0 service factor (25 - 150 hp)
Documents & Resources