Shop WORLDWIDE ELECTRIC
Additional $390.00 delivery surcharge applies per item.
See details
Create Account
T-Frame Motor PEWWE60-12-404T, GP, TEFC, Rigid, 3 PH, 404T, 73.3 FLA, RB
- Mfr # PEWWE60-12-404T
- Zoro # G805642839
product price:Â
$
10,416.99
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
- PEWWE60-12-404T
- Zoro #
- G805642839
- UPC #
- -
- Country of Origin
- China
Description
Worldwide electric t-frame motor pewwe60-12-404t, gp, tefc, rigid, 3 ph, 404t, 73.3 fla, rb features 1 - 500 hp 3600, 1800, 1200 and 900 rpm 208-230/460 volt (1 - 200 hp) 460 volt (250 - 500 hp) tefc enclosure 1.15 service factor class f insulation rigid base eisa-compliant - high efficiency nema design c - high torque (1 - 200 hp, 1800 and 1200 rpm) suitable for 50 hz operation with 1.0 service factor (1 - 150 hp)
Documents & Resources