Variable Speed DC Motor Control WDCCONT, 120 VAC, 1/8 - 1.0 HP
- Mfr # WDCCONT
- Zoro # G505952221
product price:Â
$
988.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WDCCONT
- Zoro #
- G505952221
- UPC #
- -
- Country of Origin
- China
Description
Worldwide electric variable speed dc motor control wdccont, 120 vac, 1/8 - 1.0 hp features dual voltage - 120/240 vac, 50/60 hz adjustable horsepower settings barrier terminal strip packaged bridge supply (full wave) 1% speed regulation with armature voltage feedback; 1/2% with tach feedback adjustable minimum speed (0-30% of max.) adjustable maximum speed (66-110% of base) adjustable ir compensation adjustable linear acceleration (0.5-8 sec.) adjustable current limit to 15 amps line voltage compensation 5k ohm speed potentiometer with leads, knob and dial included power on/off switch 50:1 speed range overload capacity: 150% for one minute transient voltage protection voltage following mode or dc tachometer follower by supplying ungrounded analog input signal (0-12 vdc) dc tachometer feedback (6 v at base speed) inhibit circuit - permits start and stop without breaking ac lines remote start/stop via pot circuit or inhibit circuit shunt field supply provided (1 amp max.; 100 v for 120 vac; 200 v for 240 vac input) ac line fuse rated nema 4/12 with threaded conduit holes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.