This item is Discontinued.

Worx 20V PowerShare Cordless 18 Gauge Nail and Staple Gun Kit WX840L

This item is Discontinued.

Worx

20V PowerShare Cordless 18 Gauge Nail and Staple Gun Kit (Discontinued)

Mfr # WX840L
Zoro # G702750255
UPC # 845534019353
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
WX840L
Zoro #
G702750255
UPC #
845534019353
Country of Origin
China

Description

WORX 20V Power Share Cordless 18 Gauge Nail and Staple Gun with 2.0Ah Battery and Charger
Features:
20V Cordless nail and staple gun fires both 18 gauge brad nails and narrow crown staples.
18 gauge nail gun fires up to 80 nails per minute and up to 500 shots in one charge.
Contact actuated mode for quick firing and single sequential mode for precision placement.
Battery operated nail gun features a non-marring pad to quickly use and move the tool without harming the work surface.
Tool-free depth adjustment properly sets nail heads with precision.
Cordless nail and staple gun features a comfortable, user-friendly design with micro-texture for optimum grip.
Quick-load magazine allows for easy release, load, and install of narrow crown staples or brad nails.
Cordless nail gun features dual LED lights for illumination of workspace.
20V Max Lithium battery compatible with all garden, lifestyle, and power tools in the Power Share platform.
Includes:
(1) Nail/Staple Gun
(200) 1.5 in. Brad Nails
(200) 1.25 in. Staples
(1) Carry Bag
(1) Belt Hook
(1) Hex Wrench
(1) 20V Power Share 2.0Ah Battery (WA3525)
(1) 20V Power Share & 18V MaxLithium Battery Charger

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews