Gutter Cleaning Kit
Mfr # WA4092
Zoro # G606614059
Key Features
Specifications
Product Information
- MFR #
- WA4092
- Zoro #
- G606614059
- UPC #
- 845534011975
- Country of Origin
- China
Dimensions
- Height
- 3"
- Width
- 31.5"
- Depth
- 10.3"
- Cable Length
- 11ft
Details
- Item
- Gutter Cleaning Kit
- Connecter Type
- 3Pin
- Wattage
- 10 W
- Max.Diamter
- up to 5min
Description
The Gutterpro gutter cleaning kit is the safer, ladder-free solution to maintaining clean gutters while standing on the ground. Simply twist the tubes together to the desired length place the hook tube on the end and blow out debris from your gutters. Now you can stand on the ground while blowing out the gutter debris no ladder needed! The gutter kit has up to an 11-foot reach 8 feet of tube. The blowers air speed combined with the tubes design produces enough air flow capable of clearing dry leaves and pine needles from gutters and roof ledges. It is recommended that debris be dry for best results. Instead of once a year dragging out the ladder and broom to clean messy, clogged gutters, use the Gutterpro gutter cleaning attachment kit to maintain clean gutters year around easily and safely while standing on the ground.
- • Safely clean gutter debris while standing on the ground
- • Tubes screw together for desired length and stability
- • Easily assembled and designed to provide premium airflow
- • Universal fit for most handheld leaf blowers excluding turbine fusion blowers
- • Up to 11 ft. reach and 8 ft. of tubes
- •