Shop WRAP-ON
Create Account
347-31018 18 ft. 120V Heat Tape Red with Thermosta
- Mfr # 347-31018
- Zoro # G403948470
product price:Â
$
64.19
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 347-31018
- Zoro #
- G403948470
- UPC #
- 37841310180
- Country of Origin
- China
Description
Red 120 Volt Pipe Heating Cable - 18 ft:
Prevents frozen water pipes to minus 50 degree F. Simply wrap on, insulate and plug in.
Engineered for use on metal and rigid plastic pipes.
Uses an exclusive Press-To-Test button so you can test the cable before installing.
A built-in thermostat turns the cable on at 38 degree F.
Proven low-wattage design uses up to 70 percent less energy than other cables and protects to minus 50 degree F.
An exclusive power sensor light glows when the thermostat is closed.
Each package contains one ready-to-install pipe heating cable along with installation instructions.
To install, you will also need PVC/electrical tape, fiberglass pipe insulation, a tape measure and eye protection.
Specifications:
Voltage: 120.00 V.
Color: Red.
Includes: Thermostat.
Specifications:
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.