3/4" Drive Impact Socket Set, SAE, 8pcs, Impct Skt St, Steel, Blk Oxd, 7/8- 1 1/2 in

  • Mfr # 608

  • Zoro # G8216634


product price:  $223.99
/ea
Free Shipping & Returns

Key Features

Drive Size
3/4"
Number of Pieces
8
Finish
Black Oxide
Material
Alloy Steel
SAE or Metric
SAE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
608
Zoro #
G8216634
UPC #
076799006080
Country of Origin
United States

Dimensions

Drive Size
3/4"
Socket Depth
Deep
Socket Size Range
7/8 in to 1-1/2 in
Container Height
6 in
Deep Socket Style/Size
Deep 6-Point: 1 in, 1-1/16 in, 1-1/2 in, 1-1/4 in, 1-1/8 in, 1-5/16 in, 15/16 in, 7/8 in
Container Width
2 in
Socket Size
1 1/16 in, 1 1/2 in, 1 1/4 in, 1 1/8 in, 1 5/16 in, 1 in, 15/16 in, 7/8 in
Container Length
18 in
Deep Socket Size
1 1/16 in, 1 1/2 in, 1 1/4 in, 1 1/8 in, 1 5/16 in, 1 in, 15/16 in, 7/8 in

Details

Item
Socket Set
Number of Pieces
8
Finish
Black Oxide
Material
Alloy Steel
SAE or Metric
SAE
Measurement Type
SAE
Includes
(8) 7/8", 1-1/4", 15/16", 1-5/16", 1", 1-1/2", 1-1/16", 1-1/8"; Cardboard Carton
Drive Type
Impact
Connection Type
Hex
Deep Socket Point Styles Included
6
Sockets Included
1 in, 1-1/16, 1-1/2 in, 1-1/4, 1-1/8, 1-5/16 in, 15/16 in, 7/8 in
Standards
ASME B107.115
Impact Rated
Yes
Socket Type
6 pt Deep
Insulated
No
Includes Standard Sockets
Standard Sockets Not Included
Number of Deep Sockets
8
Includes Deep Sockets
Deep Sockets Included
Compatible Fastener Type
Bolts
Tether Ready
No
Socket Shape
6-Point
Locking
No
Piece Count Range
2 to 25
Non-Sparking
No
Non-Magnetic
No
Container Type
Box
Includes Drive Tools
No
Includes Flex Sockets
Flex Sockets Not Included
Product Type
Impact Socket Set
Impact Rated Status
Impact Rated
Fastener-Holding Type
Friction
Includes Locking
Locking Not Included
Includes Non-Marring
Non-Marring Not Included
Includes Socket Bits
Socket Bits Not Included
Includes Thin Wall
No Thin Wall
Includes Insulation
Not Insulated
Includes Torx Sockets
Torx Sockets Not Included
Flex Socket Count/Style
None
Tether Status
Not Tether Capable

Description

The Wright 608 3/4 in. Drive Socket Set contains a set of tools that are designed to be tough and reliable. This is the ideal kit for professionals who need a reliable impact socket set. The Wright 608 Impact Socket Set has 6 pt deep sockets ranging from 1 in to 1 1/2 in. Each socket has a black oxide finish, which offers better corrosion resistance than other finishes, such as silver plating or galvanizing. The impact sockets have 6 deep points, which allow you to work on hard-to-reach fasteners with ease. This 8 piece set comes with an impact 3/4" drive size for maximum power transfer and torque control when needed. With its long list of benefits, the Wright 608 3/4 in Drive Socket Set is definitely worth having at home or in your toolbox.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.