Shop WRIGHT PRODUCTS
See all product information
Create Account
Steel Hinge, Steel, Full Surface/Half Surface Mounting, zinc plated
- Mfr # V35
- Zoro # G3888836
product price:Â
$
5.89
/ea
Sold in multiples of 2 for
$11.78
Key Features
Door Leaf Height
3"
Door Leaf Thickness
5/64"
Material
Steel
Mounting
Full Surface/Half Surface
Features
Removable Hinge Pin; All Mounting Screws Included
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- V35
- Zoro #
- G3888836
- UPC #
- 039208988742
- Country of Origin
- China
Dimensions
- Door Leaf Height
- 3"
- Door Leaf Thickness
- 5/64"
Details
- Finish
- zinc plated
- Material
- Steel
- Mounting
- Full Surface/Half Surface
- Features
- Removable Hinge Pin; All Mounting Screws Included
- Item
- Steel Hinge
Description
Steel Hinge,3 in.,Zinc Plated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.