This item is Discontinued.

This item is Discontinued.
Adjustable Wrench Chrome Reversable Jaw Max Capacity 1-3/4" Ultimate Grip - 12" (Discontinued)
Mfr #
9AG12R
Zoro #
G905312458
UPC # 076799000644
Country of Origin Spain
Category Adjustable Wrenches
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 9AG12R
- Zoro #
- G905312458
- UPC #
- 076799000644
- Country of Origin
- Spain
Dimensions
- Overall Length
- 12 in.
Details
- Item
- Wrenches
- Material
- Chrome Vanadium steel
- Finish
- Chrome
Description
Adjustable Wrench Chrome Reversable Jaw Maximum Capacity 1-3/4" Ultimate Grip - 12"
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.