Shop WRIGHT TOOL
See all product information
Create Account
3/4" Drive 45 Geared Teeth Round Head Style Hand Ratchet, 24" L, Chrome Finish
Mfr # 6400
Zoro # G8293817
product price:Â $151.99
/ea
Free Shipping & Returns
Key Features
Drive Size
3/4"
Number of Geared Teeth
45
Head Style
Round
Overall Length
24"
Finish
Chrome
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6400
- Zoro #
- G8293817
- UPC #
- 076799064004
- Country of Origin
- United States
Dimensions
- Drive Size
- 3/4"
- Overall Length
- 24"
- Head Width
- 3 in
- Head Depth
- 3 in
- Head Thickness
- 1 in
- Wire Rope Length
- 24 in
Description
Hand Ratchet, Standard, Round, Reversing Reversible, Alloy Steel, Minimum Arc Swing 8 Degrees , Overall Length 24 in, Drive Size 3/4 in, Quick Release No, Tether Ready No, Non-Sparking No, Insulated No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.