Shop All Window Balances
Wrs
31" Caldwell Series 300 5/8" Channel Block&Tackle -Stamp 30-1
Mfr # 01-30030-1
Zoro # G800659276
$12.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Wrs
- MFR # 01-30030-1
- Zoro # G800659276
- Country of Origin Unknown
- Category Window Balances
Description
The 300 Series is a standard block and tackle window balance for sideload / non-tilt window applications. 5/8" Channel Depth. To measure the balance, measure the length of the metal channel only. Balances include standard non-winged top and bottom guides. Includes the balance and pre-installed top and bottom guides only. No other parts are included. If you have questions, contact us before purchasing. If your metal channel does not match exactly, please contact us before you place your order.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 3/4" x 3" Mending Plates 3PK (39406)
- HY-KO Split Key Ring, Split Ring Type, 2 in Ring Size, Silver (KB111)
- ARROW LOCK SFIC Cylinder Housing with Adams Rite Cam, Satin Chrome, 6 Pins to 7 Pins (16CR-27XAR18 26D)
- STRATTEC Strattec: 3 Button Flip Key GMC Logo, Brand New 315 MHZ (STR-5913596)
- WRS 27" Caldwell Series 300 5/8" Channel Block&Tackle -Stamp 26-5 (01-30026-5)
- WRS 35" Caldwell Series 50 3/8" Spiral Tube for Tilt Windows-Green Tip (01-5035G)
- WRS 29" Caldwell Series 50 3/8" Spiral Tube for Tilt Windows-Yellow Tip (01-5029Y)
- WRS 30" Caldwell Series 300 5/8" Channel Block&Tackle -Stamp 29-5 (01-30029-5)
- WRS 30" Caldwell Series 50 3/8" Spiral Tube for Tilt Windows-Green Tip (01-5030G)
- WRS 21" Caldwell Series 300 5/8" Channel Block&Tackle -Stamp 20-4 (01-30020-4)
- STRYBUC 26in Window Channel Balance (60-251)
- Wrs Window Balances