Wrs
Caldwell Series 200 Aluma-Tilt Spiral Window Balance - 24" White Tip
- Zoro #: G900658889
- Mfr #: 01-20024W
Hover or click to zoom Tap to zoom
$12.05
Subtotal: $12.05
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Wrs
- MFR #01-20024W
- Zoro #G900658889
- Country of OriginUnknown
- Category Window Balances
Description
The Series 200 Aluma-Tilt is a 5/8" diameter spiral window balance for tilt windows Residential and commercial applications Laser welded aluminum tubes Balances are sold individuallyThis balance is ordered based on the tube length and coupling color. When taking measurements, measure only the metal tube.These measurements are crucial to the performance of the balance. AAMA Class 2 verified component with a minimum of 40% lift assistance Weight capacities are listed per pair of balances in pounds For optimal performance, we recommend replacing both balances at the same time.
Reviews of Wrs #01-20024W
Explore more
- WRS 52" Caldwell Series 300 5/8" Channel Block&Tackle -Stamp 51-4 01-30051-4
- WRS 43" Caldwell Series 300 5/8" Channel Block&Tackle -Stamp 42-2 01-30042-2
- WRS 32" Amesbury Series 400 5/8" Channel Block&Tackle -Stamp 3130 05-40031-3
- WRS Amesbury 25" Block & Tackle Side Load Window Balance Stamp 242B 05-40024-2B
- WRS 41" Caldwell Series 300 5/8" Channel Block&Tackle -Stamp 40-5 01-30040-5
- WRS 38" Caldwell Series 300 5/8" Channel Block&Tackle -Stamp 37-2 01-30037-2
- STRYBUC 30in Window Channel Balance 60-2965-3
- STRYBUC 30in Channel Balance With Ends 60-294-21
- STRYBUC 30in CHANNEL BALANCE WITH ENDS 60-2965-1
- STRYBUC 35in Window Channel Balance 60-344-27
- STRYBUC 23in Window Channel Balance 60-222-1
- Wrs Window Balances