Shop WW HENRY
Create Account
12111 Gallon; 440 Cove Base Adhesive
- Mfr # 553992
- Zoro # G703998984
product price:Â
$
75.89
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 553992
- Zoro #
- G703998984
- UPC #
- -
- Country of Origin
- United States
Description
Features
- Gallon, 440.
- Cove Base Adhesive.
- For Installing Vinyl Or Rubber Cove Base.
- Outstanding Grip, Cove Base Won't Slip During Installation.
- Latex Based, Easy Clean Up With Water, Moisture Resistant, Provides Secure.
- Reliable Bond For Cove Base Installations, Smooth Consistency.
- Easy To Spread & Trowel.
- Coverage Rubber Or Vinyl Cove Base Sawtooth 1/18 D x 1/8 W x 1/8 A in. 310-340 Linear Feet Per Gallon. 220-240 Linear Feet Per Gallon For 4 in. Cove Base & 165-180 Linear Feet Per Gallon For 6 in. Cove Base, VOC Compliant.
- Dimension - 7.6 x 7.6 x 7.75 in.
- Item Weight - 9.25 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.