Shop WYPALL

WypAll Power Clean L40 Extra Absorbent Towels (05027), Limited Use Towels, White, 24 Rolls/Case

  • Mfr # 05027
  • Zoro # G4118059

product price: 
$
148.99
/pk 24, $6.21/ea
Free Shipping & Returns

Key Features

Material
Cellulose, Latex
Color
White
Sheet Size
11" x 10.4"
Container Type
Roll
Number of Sheets
70
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
05027
Zoro #
G4118059
UPC #
003600005024
Country of Origin
United States
Item
Cleaning Wipes
Material
Cellulose, Latex
Color
White
Container Type
Roll
Number of Sheets
70
Series
L40
Wipe Construction
Double Recreped (DRC)

Description

Packaged quantity: 70 white towels per roll, 24 rolls per case, 1,680 towels per case.

WypAll Power Clean L40 Extra Absorbent Towels: outstanding general-purpose towels.Absorbent and tough wiping towels feature a plush outer layer that's touchable and softEach WypAll Power Clean L40 Extra Absorbent Towels measures 11 inx 10.4 in. Use utility wipes for tough tasks like cleaning grease or oil (industrial / commercial uses), yet they're gentle enough to dry your hand or face.

WypAll is the number one brand of disposable wipes in the US and Canada. Maximize performance while minimizing time effort and product waste. If you're looking for an effective wipe to absorb liquids lightning-fast, WypAll Power Clean L40 Extra Absorbent Towels are just what you need. These wipes are made of bonded cellulose using DRC (double re-creped) technology for strength, softness and absorbency. As a wiping towel, it soaks up liquids fast, but all you and your staff will feel is softness, thanks to a plush, touchable outer layer. These utility wipes are specially designed to absorb liquids, lubricants and oils (in restaurants for wiping counters, in mechanic shops, industrial and commercial factories and more), yet they're soft enough for use on face and hands. Experience the difference in superior absorbency and cleaning at your home or office today!

Ratings & reviews