Shop WYPALL

Wypall Waterless Industrial Cleaning Wipes (91367), Heavy Duty Moist Wipers

  • Mfr # 91367
  • Zoro # G2272719

product price: 
$
13.55
/ea

Key Features

Material
Meltblown Polypropylene
Color
Green/White
Sheet Size
10 1/2 in L x 12 in W
Container Type
Soft Pack
Number of Sheets
75
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
91367
Zoro #
G2272719
UPC #
036000913675
Country of Origin
Mexico

Dimensions

Sheet Size
10 1/2 in L x 12 in W
Sheet Width
9.5 in
Sheet Length
12 in
Wipe Length
12 in
Wipe Width
9.5 in

Details

Item
Hand Wipes
Material
Meltblown Polypropylene
Color
Green/White
Container Type
Soft Pack
Number of Sheets
75
Series
WypAll
Fragrance
Citrus
Packaging Type
Soft Pack
Hygiene Series
None
Refill Type
No Refill
Hygiene Properties
Alcohol Free
Requires Dispenser
No
Wipes per Container
75
Cleaner Form
Wipes
Application
Nonporous Surface, Tool, Hand
Features
Alcohol-free, Pre-moistened, Soft
NSF Rating
Not Rated
Flushable
No
Form
Wipes
Product Type
Hand Wipes

Description

75 Sheets/Pack; WypAll PowerClean ProScrub Heavy Duty Wet Towels/Case; Green and White; Dual Action Cleaning; Large 9.5" x 12" Wipes; Refill Only.

Easy, handy clean-up of tough soils from hands, tools & work surfaces. Features a scrubby side to lift up the toughest grime and a smooth side so nothing's left behind. Citrus-powered cleaning formula; Alcohol-free, dermatologist tested.Extra large size to remove heavy grease, glue, oil, marker, paint, tar and more.

Don't settle for anything less than the pros' scrub, ProScrub. No matter how dirty the job, you can rely on WypAll PowerClean ProScrub Heavy Duty Wet Towels to rapidly clean up hands, tools and work surfaces. Its abrasive side quickly lifts up sticky, heavy grime with ease, while its smooth side ensures nothing's left behind. Whether you're in Metals/Mining, Oil/Gas, Electric, Plumbing, Construction or Auto Repair, count on ProScrub wipes with their powerful citrus cleaning formula to quickly get your hands and tools ready for the next challenge. WypAll PowerClean ProScrub Heavy Duty Wet Towels are made in the USA (of U.S and/or non-U.S. materials). They're a trusted tool to help you get the job done right.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.