Shop WYPALL
See all product information
Create Account
WypAll General Clean L10 Light Cleaning Towels (01772), Dairy Towels, 1-PLY, Pop-Up Box, White, PK18
- Mfr # 01772
- Zoro # G4118147
product price:
$
80.99
/pk of 18, $4.50/ea
Key Features
Material
Paper
Sheet Size
9 in x 10 1/4 in
Number of Sheets
110
Ply
1
Lint Level
Standard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 01772
- Zoro #
- G4118147
- UPC #
- 882521727891
- Country of Origin
- United States
Dimensions
- Sheet Size
- 9 in x 10 1/4 in
- Sheet Length
- 10 in
- Sheet Width
- 9 in
Details
- Item
- Cleaning Wipes
- Material
- Paper
- Color
- White
- Number of Sheets
- 110
- Ply
- 1
- Lint Level
- Standard
- Series
- L10
- Containers per UOM
- 18
- Features
- Highly Absorbent, Durable
- Wipe Type
- General Purpose
- Minimum Cleanroom Standards
- None
- For Use With Mfr. Model Number
- Mfr. No. 9352, 46091
- Wipe Construction
- Uncreped Through-Air Drying (UCTAD)
- Product Type
- Cleaning Wipes
- Cloth Density
- 33.9 g/sq m
Description
WypAll® GeneralCleanTM L10 Light Cleaning Towels provide effective absorbency for everyday surface cleaning. These disposable towels easily handle water, light oils, dirt, and dust, making them well suited for spray‐and‐wipe tasks, counters, and glass. Made with 40% recycled fibers and meeting EPA guidelines for post‐consumer waste content, L10 towels deliver dependable performance for retail, hospitality, and light‐duty cleaning needs.
- 110 Sheets/Box; 18 Boxes of WypAll® GeneralCleanTM L10 Light Cleaning Towels/Case; 1,980 Sheets/Case; White; Pop-Up Box; Limited Use Towels
- Absorbent & Effective: Light-duty cleaning towels absorb water and liquids, wipe dirt and dust, and handle light oils for everyday cleaning tasks.
- Versatile Use: Great for spray-and-wipe jobs; portable and adaptable for cleaning glass, tables, and counters; Available in multiple formats.
- Reliable Performance: Made with 40% recycled fibers for efficient liquid absorption and a deep, reliable clean; FSC certified; FSC mix paper supporting responsible forestry
- EPA Compliant: Meets EPA guidelines for minimum post-consumer waste content, supporting your sustainability goals.
- 110 Sheets/Box; 18 Boxes of WypAll® GeneralCleanTM L10 Light Cleaning Towels/Case; 1,980 Sheets/Case; White; Pop-Up Box; Limited Use Towels; Absorbent & Effective: Light-duty cleaning towels absorb water and liquids, wipe dirt and dust, and handle light oils for everyday cleaning tasks.; Versatile Use: Great for spray-and-wipe jobs; portable and adaptable for cleaning glass, tables, and counters; Available in multiple formats.; Reliable Performance: Made with 40% recycled fibers for efficient liquid absorption and a deep, reliable clean; FSC certified; FSC mix paper supporting responsible forestry; EPA Compliant: Meets EPA guidelines for minimum post-consumer waste content, supporting your sustainability goals.