Shop WYPALL
See all product information
Create Account
WypAll L40 Disposable Towels 05790 Pop-Up White 9 100
- Mfr # 05790
- Zoro # G2484386
product price:Â
$
19.55
/ea
Key Features
Material
Cellulose, Latex
Color
White
Sheet Size
9 3/4 in x 16 1/2 in
Container Type
Pop Up Box
Number of Sheets
100
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 05790
- Zoro #
- G2484386
- UPC #
- 036000057904
- Country of Origin
- United States
- Item
- Cleaning Wipes
- Material
- Cellulose, Latex
- Color
- White
- Container Type
- Pop Up Box
- Number of Sheets
- 100
- Ply
- 1
- Lint Level
- Standard
- Series
- L40
- Containers per UOM
- 1
- Minimum Cleanroom Standards
- None
- Wipe Type
- General Purpose
- Shop By
- New Products
- Wipe Construction
- Double Recreped (DRC)
- Product Type
- Cleaning Wipes
- Cloth Density
- 68.5 g/sq m
Description
WypAll L40 Disposable Cleaning and Drying Towels utilize bonded cellulose DRC double re-creped technology, offering exceptional strength, softness, and absorbency. These towels are designed to quickly absorb liquids, making them ideal for wiping down counters, as well as for use in mechanic shops and industrial commercial factories, effectively handling lubricants and oils.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.