Shop WYPALL
See all product information
Create Account
General Clean X60 Multi-Task Cleaning Cloths, Shower Towels Hydroknit, 20' x 43.7", 3 PK
- Mfr # 35010
- Zoro # G2259512
product price:
$
221.99
/pk 3, $74.00/ea
Free Shipping & Returns
Key Features
Material
Cellulose, Polypropylene
Color
White
Sheet Size
20 in x 43 3/4 in
Container Type
Box
Number of Sheets
100
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 35010
- Zoro #
- G2259512
- UPC #
- 036000350104
- Country of Origin
- United States
Dimensions
- Sheet Size
- 20 in x 43 3/4 in
- Size
- 39"
- Sheet Width
- 20 in
- Sheet Length
- 44 in
- Wipe Width
- 20 in
- Wipe Length
- 43.75 in
Details
- Item
- Hand and Body Wipes
- Material
- Cellulose, Polypropylene
- Color
- White
- Container Type
- Box
- Number of Sheets
- 100
- Ply
- 4
- Lint Level
- Standard
- Series
- X60
- Containers per UOM
- 3
- Minimum Cleanroom Standards
- None
- Wipe Type
- General Purpose
- Cloth Density
- 58 g/sq m
- Wipe Construction
- Hydro-Entangled (HEF)
- Product Type
- Hand and Body Wipes
- Flushable
- No
- Form
- Wipes
Description
WypAll® GeneralCleanTM X60 Multi‐Task Cleaning Cloths deliver enhanced absorbency and strength for demanding general‐purpose cleaning. Built with Hydroknit® technology, these towels stay strong when wet and absorb water quickly for a visible clean. Ideal for removing grease, soil, and residues—or applying solvents in controlled tasks—X60 cloths offer a reliable, disposable alternative to laundered rags across industrial and commercial settings.
- 100 Sheets/Pack; 3 Packs of WypAll® GeneralCleanTM X60 Multi-Task Cleaning Cloths/Case; 300 Sheets/Case; White; Flat Sheets; Strong and Absorbent Towels
- Fast Absorbency: X60 cloths absorb water fast for a visible clean, reducing time spent on wiping tasks.
- Multi-Task Performance: Ideal for removing grease, soil, sticky substances, and residue; great for applying thinners and solvents.
- Hydroknit® Technology: Interlinked fibers provide strength and durability for wet or dry cleaning.
- Disposable Use: Disposable design eliminates the mess of laundered rags.
- 100 Sheets/Pack; 3 Packs of WypAll® GeneralCleanTM X60 Multi-Task Cleaning Cloths/Case; 300 Sheets/Case; White; Flat Sheets; Strong and Absorbent Towels; Fast Absorbency: X60 cloths absorb water fast for a visible clean, reducing time spent on wiping tasks.; Multi-Task Performance: Ideal for removing grease, soil, sticky substances, and residue; great for applying thinners and solvents.; Hydroknit® Technology: Interlinked fibers provide strength and durability for wet or dry cleaning. ; Disposable Use: Disposable design eliminates the mess of laundered rags.