Shop WYPALL
See all product information
Create Account
WypAll General Clean L10 Light Cleaning Towels (05322), Limited Use, 1-PLY, Pop-Up Box, White, PK18
- Mfr # 05322
- Zoro # G2885066
product price:
$
177.99
/pk of 18, $9.89/ea
Free Shipping & Returns
Key Features
Material
Paper
Color
White
Sheet Size
10 1/4 in x 12 in
Container Type
Pop Up Box
Number of Sheets
125
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 05322
- Zoro #
- G2885066
- UPC #
- 036000053227
- Country of Origin
- United States
- Item
- Cleaning Wipes
- Material
- Paper
- Color
- White
- Container Type
- Pop Up Box
- Number of Sheets
- 125
- Ply
- 1
- Lint Level
- Standard
- Series
- L10
- Containers per UOM
- 18
- Application
- Glass
- Green Certification or Other Recognition
- EPA
- Features
- Soft
- Minimum Cleanroom Standards
- None
- Wipe Type
- General Purpose
- For Use With Mfr. Model Number
- Mfr. No. 9352
- Product Type
- Cleaning Wipes
- Cloth Density
- 33.9 g/sq m
- Wipe Construction
- Uncreped Through-Air Drying (UCTAD)
Description
WypAll® GeneralCleanTM L10 Light Cleaning Towels provide effective absorbency for everyday surface cleaning. These disposable towels easily handle water, light oils, dirt, and dust, making them well suited for spray‐and‐wipe tasks, counters, and glass. Made with 40% recycled fibers and meeting EPA guidelines for post‐consumer waste content, L10 towels deliver dependable performance for retail, hospitality, and light‐duty cleaning needs.
- 125 Sheets/Box; 18 Boxes of WypAll® GeneralCleanTM L10 Light Cleaning Towels/Case; 2,250 Sheets/Case; White; Pop-Up Box; Limited Use Towels
- Absorbent & Effective: Light-duty cleaning towels absorb water and liquids, wipe dirt and dust, and handle light oils for everyday cleaning tasks.
- Versatile Use: Great for spray-and-wipe jobs; portable and adaptable for cleaning glass, tables, and counters; Available in multiple formats.
- Reliable Performance: Made with 40% recycled fibers for efficient liquid absorption and a deep, reliable clean; FSC certified; FSC mix paper supporting responsible forestry
- EPA Compliant: Meets EPA guidelines for minimum post-consumer waste content, supporting your sustainability goals.
- 125 Sheets/Box; 18 Boxes of WypAll® GeneralCleanTM L10 Light Cleaning Towels/Case; 2,250 Sheets/Case; White; Pop-Up Box; Limited Use Towels; Absorbent & Effective: Light-duty cleaning towels absorb water and liquids, wipe dirt and dust, and handle light oils for everyday cleaning tasks.; Versatile Use: Great for spray-and-wipe jobs; portable and adaptable for cleaning glass, tables, and counters; Available in multiple formats.; Reliable Performance: Made with 40% recycled fibers for efficient liquid absorption and a deep, reliable clean; FSC certified; FSC mix paper supporting responsible forestry; EPA Compliant: Meets EPA guidelines for minimum post-consumer waste content, supporting your sustainability goals.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.